HEAVY DUTY CAULKING GUN SINGLE CARTRIDGE
891.0095
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
Excellent for heavy viscosity materials, such as urethanes and epoxy
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 10:04 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:04 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Cartridges | Wurthfix (250 ml), Windshield Adhesive |
| EAN | 4045989761425 |
Benefits & Advantage
| 26:1 thrust ratio |
| Extra durable heat-treated piston rod |
| Hammer finished zinc alloy handle with comfort grip |
| Precision sintered friction plate |
| Easy release star-burst reverse punched gripping plate |
| Ladder hook |
| Weight: 1.14 kg (2.5 lbs) |
Customers Also Viewed
Review(s)
2021-02-08
bon produit j en ai deja eu un pareille qui ma duree plus de 15 ans
merci bonne journee
2020-09-08
super